Shop All Wireless Thermometers & Humidity Meters
Baldr
Baldr TH0335WH1 Digital Thermo-Hygrometer Square Thermometer; White
Mfr # TH0335WH1
Zoro # G104115119
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldr
- MFR # TH0335WH1
- Zoro # G104115119
- UPC # 713651263662
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Description
Baldr digital square Thermo-Hygrometer is small and cute for each room. With a size of 3.4" x 3.3" x 0.5", it can be wall hanging or free standing or attaching to a proper surface by the magnet on the back. Display is big enough for reading the temperature and relative humidity as well as the max/min data within 24 hours . It also has an arrow trend indicator next to the humidity & temperature. The temperature can be displayed in Fahrenheit or Celsius. It is powered by 1xAAA battery which is not included. A small and ideal gadget for your home or office.
Features- Easy-to-Read Display
- High Accuracy and Authentic of Temperature Monitoring
- Indoor Humidity Monitoring
- Arrow Trends for temperature and Humidity
- Versatile and Perfect Device
- Color: White
- Dimension: 3.48" x 0.63" x 3.40"
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2535L)
- FLUKE Tester, TS90 BNC (26500090)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- TESTO 440 Air Flow Combokit 1 With Bluetooth (0563 4406)
- ACURITE Wireless Thermometer, Digital LCD (02059M)
- BAKER INSTRUMENTS Thermometer Max-Min (MM2P)
- SPER SCIENTIFIC Indoor/Outdoor Humidity/Temperature Monitor (800027)
- TAYLOR Therm Wireless Humidity (1731)
- REED INSTRUMENTS REED Psychrometer with Humidity Calibration Standards (8706-KIT)
- TAYLOR Wireless In/Out Thermometer w/Remote (1730)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6520)
- Baldr Wireless Thermometers & Humidity Meters