Shop All Wireless Thermometers & Humidity Meters
Baldr
Baldr TH0217WH2 Digital Wireless Mini Thermometer Hygrometer with Humidity Gauge; White
Mfr # TH0217WH2
Zoro # G904115265
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldr
- MFR # TH0217WH2
- Zoro # G904115265
- UPC # 713651263815
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Description
Our products are the perfect household device to keep you and your family's living conditions optimal. Not just reliable readings, the temperature is equipped to give you daily updates on the record humidity and temperature high and low of any given day, allowing you to compare the current readings to those of the past.
Features- Large temperature &humidity display
- Temperature range : -4 ~122 (-20 ~+50 )
- Humidity range : 20%-99%
- Comfort level indication
- Max/min record of temperature&humidity
- Stand,hang or attach by magnet
- Color: White
- Dimension: 2.80" x 0.57" x 1.77"
- Weight: 0.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- DICKSON Circular Chart, 4 In, 45 to 90F, 7 Day, Pk60 (C070)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B3000)
- SHIMPO Digital Force Gauge, 20 lb., 4 Digit LCD (FGE-20XY)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6520)
- WINLAND ELECTRONICS Temperature Probe Sensor Housing (TEMP-P-H)
- EXTECH Wireless Thermometer, Digital LCD (RH200W)
- COOPER-ATKINS Cordless Pipe Clamp, -20 to 300F, Digital (4005I)
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- BEY BERK INTERNATIONAL Bey-Berk WS070 Osprey Barometer and Thermometer (WS070)
- TAYLOR Weather Frcster Wifi (1743)
- Baldr Wireless Thermometers & Humidity Meters