Shop All Thermometers
Baldr
Baldr TH0134WH1 Digital Mini Indoor Thermometer Hygrometer; White
Mfr # TH0134WH1
Zoro # G004114984
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldr
- MFR # TH0134WH1
- Zoro # G004114984
- UPC # 713651263792
- Country of Origin China
- Category Thermometers
Description
Our products are the perfect household device to keep you and your family's living conditions optimal. Not just reliable readings, the temperature is equipped to give you daily updates on the record humidity and temperature high and low of any given day, allowing you to compare the current readings to those of the past.
Features- Temperature display in Celsius or Fahrenheit
- Temperature range: 0~50C (32~122F) Accuracy about +/-1.0 C
- Relative humidity range: 10%~99%
- Detection interval:10 seconds
- Comfort lever indication
- Table standing, wall hanging or magnet attaching
- Color: White
- Dimension: 1.73" x 0.75" x 2.18
- Weight: 0.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2414)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"Low Mount, SS, LF (PRO-301L-254B-01)
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-160PSI (LF441-160-4L)
- ZORO SELECT Surface Temp Probe, K Type, -22 to 221F (5RME8)
- BALDR Baldr TH0119WH1 Mini Digital Hygro Thermometer; White (TH0119WH1)
- WEKSLER Adjustable Angle Thermometer 0-120F Other Thermometer (AS5H916E)
- WEKSLER 5In 1/2In 6In 0-200F Npt Bimetal Thermometer (AF06)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- MOUNTAIN Digital Multimeter W/Built-In Temp (8720)
- TAYLOR Taylor Haccp Individually Wrapped Thermometer Probe Wipes, PK1000 (9999N)
- ACURITE Indoor and Outdoor Thermometer, 6.5" (00338A2)
- Baldr Thermometers