Shop All Wall Plates
Baldr
Baldr PMRC01WH1 Remote Control Outlet Light Switch Us Plug; White
Mfr # PMRC01WH1
Zoro # G003983567
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldr
- MFR # PMRC01WH1
- Zoro # G003983567
- UPC # 713651263730
- Country of Origin China
- Category Wall Plates
Description
The Baldr RF remote control output switch kit has been designed and manufactured using innovative components and techniques to allow the remote control function to turn on or off the plug with a simple button by pressing the remote control. You can control connected appliances from all rooms. For example, you can buy this device to control your corner lamps in or out of bed. It is a help for a simple and cozy life.
Features- Remote control of difficult access devices on / off by simply pressing the remote control
- Simple operation through code learning and pairing
- Easy on / off control for connected devices
- Eliminate additional standby energy and reduce energy use to save bills
- Each remote control can match 4 channel sockets (each channel can have multiple plugs)
- Each plug can be controlled with a maximum of 5 remote controls
- Red indicator light to turn on the status
- Color: White
- Operating voltage: 125 VAC 60 Hz.
- Operating current: 125 V AC 10 A.
- Maximum plug power: 1250 W.
- Plug standby power: 50 mW.
- Remote control distance: up to 98.4 ft
- Transmission frequency: 433.92 MHz.
- Operating temperature: -10 C to 50 C
- Storage temperature: -20C to 70C.
- Remote control voltage: 2 AAA batteries
- Dimension: 5.3" x 4.4" x 2.8"
- Weight: 0.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-375SP-BLACK)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC (BP/GDC-5A)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- AMERELLE Wallplt 2Rckr/Gfci Pc (161RR)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- LEVITON Wallplate Oversize1G Wht (88103-000)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ13)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- Baldr Lighting Controls