Shop All Clocks
Baldr
Baldr CL0929YR1 Wooden Alarm Digital Desk Clock
Mfr # CL0929YR1
Zoro # G503877816
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
BALDR offers five major series of products. We focus on digital clocks, thermo-hygrometers, weather stations, kitchen series and power management products. Fashionable and portable digital desktop alarm clock for home & office. Produced with natural material bringing you a healthy and fashionable low-carbon life, and number display is available at dark night. It also can work by voice when you clap your hands, or make some equivalent noise. Sound control switch regulate freely.
Features- Features time, temperature and alarm clock functions.
- Clock shows up beneath the wooden surface.Display Digital: MDF wood (not real wood)
- It also works in voice mode. Make some noise (pat the clock) nearby can wake it up.
- Clear and bright display show Time and Temperature
- Dual Power Supply: 4 AAA dry batteries or DC 5V/500mA
- Dimensions: 5.9 x 2.8 x 1.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000124)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MBFBK)
- WESTCLOX Westclox 66705 Triad 1.8 Rd Digireadout Alrm (66705)
- TRADEMARK GAMEROOM Miller Lite Chrome Double Rung Neon Clock - Retro Design (ML1400-R)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- INFINITY INSTRUMENTS Square Retro Turquoise Wall Clock, 9.25 in. (13228TQSE-4103)
- QUICKWAY IMPORTS Black Wall Mounted Plastic Clock with Hidden Storage Door - Interior Compartment - 10 Inch Dia (QI004150)
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- WESTCLOX WALL CLOCK 14"" BLK/WH (32067A)
- Baldr Clocks