Baldr CL0212BL1 Projection Alarm Clock with Colorful Backlight; Black
Mfr # CL0212BL1
Zoro # G203758231
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Wake up on time to the time projected in large digits on your bedroom wall or ceiling with this atomic Projection Alarm Clock. This bedside table clock features an easy-to-read screen with the time, date, day of the week, indoor temperature, snooze button and 7 colorful back light. The backlight can be turned on constantly with 3 levels brightness, High-Low-Dimmer. Just scroll the focus ring to adjust the projection image clarity. You can also choose to automatically disable the alarms on weekends.Projector also includes a flip-image feature for 180-degree viewing angle which means you’ll never have to roll over to view the time again. Displays indoor temperature in Fahrenheit or Celsius. Time can be set in 12/24 hours. Includes power adapter.
Features- Clear Time Projection Display On Ceiling Or Wall
- 4" Large Clear LCD Display
- Alarm With Snooze Function
- Backlights With Dimmer
- Dual Power Supply
- Color: Black
- Dimension: 3.70" x 3.01" x 3.23"
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- LANCASTER TABLE & SEATING 12 Piece Floor Glide and Screw Table Base Hardware Kit (164TBHRDWR8)
- LA CROSSE TECHNOLOGY La Crosse Technology C86279 Atomic Full Calendar Clock with Extra Large Digits (C86279)
- INFINITY INSTRUMENTS Black Plastic wall clock, 9.5/8" (20048BK-4400)
- HERMLE Annaliesse Black Forest Cuckoo Clock (56000)
- UNIQUE ACCESSORIES Unique Accessories 25211 Onyx Digital Clock (155759)
- CROWING ACES 3 in. Time To Go Timer - Black & Silver (CR521489)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- ON TIME WILDLIFE FEEDERS 204 Clock With Dial And Clips (00204)
- Baldr Clocks