Shop All Clocks
Baldr
Baldr CL0114WH2 Digital Square Alarm Clock; White
Mfr # CL0114WH2
Zoro # G003758332
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This digital alarm clock keeps all essential info on your desk top. It requires manual set up (not the model with atomic RCC synchronization). For your convenience, this alarm clock displays month, date, day and indoor temperature. Blue back-light is for easy viewing in dark. Alarm and snooze functions are with a button on top that is easily located. This alarm clock is ideal for your office desk or bedside table.
Features- Digital Square Alarm Clock
- Manual setting time
- Alarm and snooze function.
- Calendar function: Month, Date, Weekday display.
- Indoor temperature display (F/C)
- Blue backlight for easy viewing in dark
- Low battery indicator
- Color: White
- Dimension: 4.1 H x 3.9 W x 1.8 L in.
- Weight: 0.353 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 3' Canvas Art, 14x19 (ALI20222-C1419GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- SONNET INDUSTRIES Sonnet T-4680 Atomic LCD Wall Clock with Temperature Date Humidity (T-4680)
- ELK HOME Shockfront Wall Clock (351-10230)
- INFINITY INSTRUMENTS Square Retro Black Wall Clock, 9.25 in. (13228BK-4103)
- Baldr Clocks