Shop All Clocks
Baldr
Baldr CL0114BL2 Digital Square Alarm Clock; Black
Mfr # CL0114BL2
Zoro # G703757994
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This digital alarm clock keeps all essential info on your desk top. It requires manual set up (not the model with atomic RCC synchronization). For your convenience, this alarm clock displays month, date, day and indoor temperature. Blue back-light is for easy viewing in dark. Alarm and snooze functions are with a button on top that is easily located. This alarm clock is ideal for your office desk or bedside table.
Features- Digital Square Alarm Clock
- Manual setting time
- Alarm and snooze function.
- Calendar function: Month, Date, Weekday display.
- Indoor temperature display (F/C)
- Blue backlight for easy viewing in dark
- Low battery indicator
- Color: Black
- Dimension: 4.1 H x 3.9 W x 1.8 L in.
- Weight: 0.353 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- ELK STUDIO Elephant Study Exclusive Gianni Rusconi Print on Canvas (146-025)
- TIMEX Bedside LED Alarm Clock w USB Charging (T262B)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 24V (U55BHBA504)
- SCHOOL SMART CLOCK - WALL 13 INCH - - WHITE DIAL/BLACK FRAME (SSG-0001)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 25655 Silver Table Alarm Clock (128876)
- WESTCLOX Clock Wall Rnd White 8.5In (46994A)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- ACURITE Loud Electric Alarm Clock (13019A3)
- Baldr Clocks