Shop All Clocks
Baldr
Baldr CL0007WH1 Timer Shower Clock; White
Mfr # CL0007WH1
Zoro # G503877977
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The most significant features of this LCD shower clock are its compact size and the timer function. For those who easily lose time track when doing morning makeup or taking shower, a shower clock with timer is essential. This clock is waterproof, features time, temperature, and indoor relative humidity all in one screen. Its compact size is perfect for use in the shower or next to bathroom vanities.
Features- Timer Shower Clock
- asy setting timer alarm by pressing the touch buttons on front. Adding up by 10 mins or 1 mins, the count down timer will Beep at the end
- Compact Size waterproof clock is perfect for use in the shower or next to bathroom vanities
- LCD clock features time, temperature, and indoor relative humidity readings all in one screen. Time can be displayed in a 12 or 24 hour mode, and temperature can be shown in Fahrenheit or Celsius
- The shower clock can be standing, wall mounted, hung on a hook, or using the strong suction cup on smooth surface wall, glass, tile, or mirror
- Color: White
- Dimension: 4 H x 1.3 W x 4.2 L in.
- Weight: 0.425 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Black Dog At Show No Vt' Canvas Art, 18x18 (WAP06311-C1818GG)
- FLASH FURNITURE Silver Metal Stack Chair (CH-31230-SIL-WD-GG)
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- JONTI-CRAFT 20 Section Mobile Backpack Cubbie (3946JC)
- CLOCKSWISE Retro Decor Bronze Rustic Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004512)
- PYRAMID Digital Timer Controller (CBPLATEKIT)
- EN ROUTE TRAVELWARE En Route Travelware 152 2.5 x 2.5 in. Leather Travel Alarm; Black - Small (152)
- DESIGN TOSCANO Chateau Carbonne Cherub Mantel Clock (KY72570)
- TRADEMARK GAMEROOM Coca Cola Neon Clock - Delicious Refreshing - Two Neon Rings (coke-1400-v3)
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- GLOBAL INDUSTRIAL 6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display (695464)
- Baldr Clocks