Shop All Clocks
Baldr
Baldr CL0007BU1 Timer Shower Clock; Blue
Mfr # CL0007BU1
Zoro # G503983593
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The most significant features of this LCD shower clock are its compact size and the timer function. For those who easily lose time track when doing morning makeup or taking shower, a shower clock with timer is essential. This clock is waterproof, features time, temperature, and indoor relative humidity all in one screen. Its compact size is perfect for use in the shower or next to bathroom vanities.
Features- Timer Shower Clock
- Easy setting timer alarm by pressing the touch buttons on front. Adding up by 10 mins or 1 mins, the count down timer will Beep at the end
- Compact Size waterproof clock is perfect for use in the shower or next to bathroom vanities
- LCD clock features time, temperature, and indoor relative humidity readings all in one screen
- The shower clock can be standing, wall mounted, hung on a hook, or using the strong suction cup on smooth surface wall, glass, tile, or mirror
- Time can be displayed in a 12 or 24 hour mode, and temperature can be shown in Fahrenheit or Celsius
- Color: Blue
- Dimension: 4 H x 1.3 W x 4.2 L in.
- Weight: 0.425 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Light Gray (XSLT-T47)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- DAINOLITE Magnus Bk -12In.Office Clock 12/24 (22502-BK)
- ALEXANDER TARON Engstler Cuckoo Clock Carved with 8-Day weight driven movement (738-8)
- TIMEX Bedside LED Alarm Clock w USB Charging (T262B)
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- ZORO SELECT 12-1/2" Clock w/ Thermometer/Humidity (1071)
- LA CROSSE TECHNOLOGY Wht Curved Alarm, Mirror Lens/Wht LED (602-247)
- Baldr Clocks