Shop All Clocks
Baldr
Baldr CL0007BL1 Timer Shower Clock; Black
Mfr # CL0007BL1
Zoro # G703877951
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The most significant features of this LCD shower clock are its compact size and the timer function. For those who easily lose time track when doing morning makeup or taking shower, a shower clock with timer is essential. This clock is waterproof, features time, temperature, and indoor relative humidity all in one screen. Its compact size is perfect for use in the shower or next to bathroom vanities.
Features- Timer Shower Clock
- asy setting timer alarm by pressing the touch buttons on front. Adding up by 10 mins or 1 mins, the count down timer will Beep at the end
- Compact Size waterproof clock is perfect for use in the shower or next to bathroom vanities
- LCD clock features time, temperature, and indoor relative humidity readings all in one screen. Time can be displayed in a 12 or 24 hour mode, and temperature can be shown in Fahrenheit or Celsius
- The shower clock can be standing, wall mounted, hung on a hook, or using the strong suction cup on smooth surface wall, glass, tile, or mirror
- Color: Black
- Dimension: 4 H x 1.3 W x 4.2 L in.
- Weight: 0.425 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN67140V1)
- MANHATTAN COMFORT Vanderbilt TV Stand and Cabrini Floating TV Panel, Off White/Maple (2-1755482354)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Black (20309BK-4547)
- ZORO SELECT 12" Analog Wall Clock, Black (R54BHSD989G)
- JENSEN AM/FM Digital Armband Radio w/ Clock (SAB-60)
- WAKE-UP 0.9 in. Single Day Alarm LED Clock Radio with Aux in Cord; Black (WA811544)
- ZORO SELECT Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- Baldr Clocks