Shop All Clocks
Baldr
Baldr CL0006SI2 Shower Clock with PET Glass; Silver
Mfr # CL0006SI2
Zoro # G103877889
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Always know the time while taking your shower or putting on makeup! This clock is Essential for bathrooms or place that gets wet. It can be held upright with the included table stand wall hanging mount or on a smooth surface with the four large suction cups on the back. The LCD displays the time indoor temperature and indoor relative humidity with large digits for clear viewing. Waterproof seal ensure the clock never gets fogged up or moisture droplets inside its casing. Powered by one AA battery makes the clock portable to any location inside your house.
Features- Big time display for easy reading in your bathroom/other rooms
- 12/24 hour time mode optional
- Indoor temperature display with F/C switchable
- Indoor relative humidity display
- Four strong suction cups attached to a smooth surface
- Table standing or wall hanging
- Water proof and ideal for your bathroom
- Color: Silver
- Dimension: 6.6" x 2.36" x 6.6"
- Weight: 1.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- TRADEMARK FINE ART 'Lemons' Canvas Art, 24x32 (MA0181-C2432GG)
- SAUDER Palladia Lateral File Glacier Oak (432728)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W/W)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- LACROSSE Lacrosse 404-3045BK 18 in. Plastic Wall Clock; Black (404-3045BK)
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- WESTCLOX PLASTIC WALL CLOCK15.5"" (73004P)
- RHYTHM Rhythm 4MJ400WD23 Caprice Wall Clock - Brown (4MJ400WD23)
- Baldr Clocks