Shop All Radios
Baldr
Baldr BS7001GR2 Waterproof Bluetooth Fm Speaker; Green
Mfr # BS7001GR2
Zoro # G904115098
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
With silicone case, this waterproof Bluetooth stereo speaker possesses the functions of quakeproof, dustproof and waterproof; therefore it applies for bathroom, beach and most outdoor activities. Hand- ing and long serving life could offer better user experience and convenience.
Features- Waterproof Bluetooth Fm Speaker
- Enhanced HD music experience, let you experience perfect sound quality
- Built-in charging battery and built-in high sensitivity microphone, enjoy hands and listen to music anywhere
- Quick Bluetooth Connection with NFC compatible devices, FM radio function
- Special suction cup design, could sucked on any flat surface including desk, wall, window
- Suitable for car, bedroom, Wash room, kitchen, office, conference, business trip, vacation
- Color: Green
- Dimension: 3 H x 2.2 W x 3 L in.
- Weight: 0.441 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W - 4 Pack (ML8-12MP41672)
- UPG Sealed Lead Acid Battery, 12 V, 10Ah, UB12100S, F2 Faston Tab Terminal, AGM Type (D5719)
- ADESSO CyberTrack H3 720P HD USB Webcam with Microphone, 1280 pixels x 720 pixels, 1.3 Mpixels, Black (CYBERTRACKH3)
- ILC Replacement for Brother Pt-e300 Battery (PT-E300 BATTERY BROTHER)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackBlack (TT-900BB)
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- JENSEN AUDIO Portable Speaker, 2W (SMPS-125)
- SONNET INDUSTRIES AM-FM WEATHER BAND POCKET RADIO WITH LED LIGHT AND CARRYING STRAP (SO442618)
- Baldr Radios