Shop All 3-Phase AC Motors
Baldor-Reliance
Washdown Motor, 2 HP, 1755 rpm, 3-Phase
Mfr # VEWDM3558T
Zoro # G8053370
product price: $1,288.99
/ea
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEWDM3558T
- Zoro # G8053370
- UPC # 781568457627
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/8 in |
Length Less Shaft | 11 3/16 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.6 in |
Overall Length | 13 5/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8 A A, 143TC Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Vertical, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Female JIC (6602-04-04-04-FG)
- FESTO Round Cylinder DSNU-32-40-PPV-A (DSNU-32-40-PPV-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0575989, Pressure Line, 60 micron (ZX-MF0575989)
- BESTORQ Aftermarket replacement for 9240P1 GRAVELY Mower Attachments: 15689E1 Belt for Drive, 4LK380 (4LK380)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3541)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20, 25 HP, 284T Frame, 1,775/1,475 Nameplate RPM (EM2531T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (CEM3709T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3615T-5, 5 HP, 1760 RPM, 184TC Frame, C-Face Mount, TEFC, 575 Volts (VEM3615T-5)
- BALDOR-RELIANCE A 20 HP HP, 256T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2515T-BG)
- BALDOR-RELIANCE Baldor VFSWDNM3611T-E, Food Safe, IP69, 3HP, 1750RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1 (VFSWDNM3611T-E)
- LEESON General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TEFC (110047.00)
- Baldor-Reliance 3-Phase AC Motors