Shop All 3-Phase AC Motors
Baldor-Reliance
Washdown Motor, 1 HP, 1745 rpm, 3-Phase
Mfr # VESWDM3546
Zoro # G8053090
product price: $1,134.69
/ea
Free Shipping & Returns
$1,134.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Nonventilated
- Motor Mounting Type Face
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VESWDM3546
- Zoro # G8053090
- UPC # 781568503447
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 3/16 in |
Body Dia. | 6.6 in |
Shaft Length | 1 7/8 in |
Overall Length | 12 1/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.7 A A, 56C Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position Vertical, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- SPRAYON Food Grade Silicone Lubricant, 5 Gal. (S21005000)
- D&D 161" Outside Length, 2/3" Top Width, 1 Ribs (B158)
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- BALDOR-RELIANCE Motor, 1-1/2 HP, 1755 rpm, 3-Phase (EM3154T-8)
- BALDOR-RELIANCE Washdown Motor, 3/4 HP, 1750 rpm, 3-Phase (CWDM3542)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3587T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558T)
- BALDOR-RELIANCE B 0.5 HP HP, 56C Frame, 230/460V Voltage, 1740 Nameplate RPM (VWDM3538)
- BALDOR-RELIANCE Baldor-Reliance HVAC Motor, , 3 PH, 1 HP, 208-230/460 V, 1760 RPM, OPSB, 143T Frame (EM3116T-G)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 230V AC, 460V AC Voltage, 1,750 Nameplate RPM (EHM3218T)
- Baldor-Reliance 3-Phase AC Motors