Shop All 3-Phase AC Motors
Baldor-Reliance
Washdown AC Motor, 1 HP, 1745 rpm, 3-Phase
Mfr # CESWDM3546
Zoro # G8051885
product price: $1,280.99
/ea
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Nonventilated
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CESWDM3546
- Zoro # G8051885
- UPC # 781568490914
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 3/16 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6.6 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 12 1/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.7 A A, 56C Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X075KW)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMC150-0900)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-30 (880-8MGT-30)
- AKG Forced-Air Bypass Oil Cooler, 45PSI (HR260-0140-BP45)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3582T)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VEM31108)
- BALDOR-RELIANCE Baldor-Reliance Motor CNM3457, .33HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TENV, F1 (CNM3457)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, ODTF, F1 (VEJMM3218T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (VEM3538)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4103T, 25HP, 1770RPM, 3PH, 60HZ, 284TC, 1046M, TEFC, F (CEM4103T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6026)
- Baldor-Reliance 3-Phase AC Motors