Shop All 3-Phase AC Motors
Baldor-Reliance
Severe Duty Motor, 1 HP, 1765 rpm, 3-Phase
Mfr # VECP3581T
Zoro # G8053081
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VECP3581T
- Zoro # G8053081
- UPC # 781568386712
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 12 7/16 in |
Overall Length | 14 9/16 in |
Description
Chemical Processing Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.7 A, 143TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation Reversible, Motor Mounting Type Face, Motor Mounting Position Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- DAYTON 4L960 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (4L960)
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run 2.0 Hp Air Compressor Motor/Pump (CAT-200CR)
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3587T)
- BALDOR-RELIANCE Motor, 2 HP, 3490 rpm, 3-Phase (VEM3555T)
- BALDOR-RELIANCE Baldor VFSWDM3615T-E, Food Safe, IP69, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1 (VFSWDM3615T-E)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM2515T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M, OPSB, F1 (EHM2515T)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3212T, 5HP, 3490RPM, 3PH, 60HZ, 182JM, 3634M, OPSB, F1 (EJMM3212T)
- BALDOR-RELIANCE A 30 HP HP, 286T Frame, 230/460V Voltage, 1760 Nameplate RPM (EM4104T-BG)
- WEG 3-Phase General Purpose Motor, 25 HP, 284TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3E284TC-W22)
- Baldor-Reliance 3-Phase AC Motors