Shop All Water Well & Jet Pump Motors
Baldor-Reliance
Pump Motor, 3 HP, 3450 rpm, 3-Phase
Mfr # EJMM3158T
Zoro # G8052180
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inverter Rated Yes
- HP 3 hp
- Voltage 230/460V AC
- Voltage Compatibility 230V AC, 460V AC
- Nameplate RPM 3,450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3158T
- Zoro # G8052180
- UPC # 781568138311
- Country of Origin United States
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 15 1/8 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 5/8 in |
Description
Pump Motor, 3 hp, 3,450, 230/460V AC, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open, 3,001-3,600, Resilient Base, Voltage Compatibility 230V AC, 460V AC, Phase Three, Pump, Commercial Pumps; Industrial Pumps; Food and Beverage; Agricultural, CC Number CC010A, Continuous, 60 Hz, 2.8 A, Rodent Screen, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 5/8 in, 40 Degrees C, Ball, Motor Frame Material Steel, Keyed, CCW, Nominal Efficiency 85.5 Percent, Overall Length 15 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 926837Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 20:1, 56C NEMA Frame (CALM40-20/1-56C)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-03-13)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 1/4inBoredia (C-025-A)
- BALDOR-RELIANCE Jet Pump AC Motor, 3 HP, 3450 rpm, 3PH (EJM3559)
- BALDOR-RELIANCE Pump Motor, 1/2 HP, 3450 rpm, 1-Phase, 60 Hz (JL1303A)
- BALDOR-RELIANCE Motor, 2HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1317A)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1323A)
- BALDOR-RELIANCE Pump Motor, 2 HP, 1755 rpm, 3-Phase (EJMM3558T)
- BALDOR-RELIANCE Jet Pump AC Motor, 1 HP, 3450 rpm, 3-Phase (EJM3545)
- SUGAR CUBE RS Ballast, 120V, 18W, Quad/Triple CFL (SC-120-113-CFL)
- Baldor-Reliance Water Well & Jet Pump Motors