Shop All Water Well & Jet Pump Motors
Baldor-Reliance
Pump Motor, 2 HP, 1755 rpm, 3-Phase
Mfr # EJMM3558T
Zoro # G8052165
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 11 7/8 in
- Motor Mounting Type Resilient Base
- Full Load Amps 2.8 A
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3558T
- Zoro # G8052165
- UPC # 781568351260
- Country of Origin United States
- Category Water Well & Jet Pump Motors
Dimensions
Length Less Shaft | 11 7/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 15 7/16 in |
Shaft Length | 2 1/4 in |
Description
Pump Motor, 2 hp, 1,760, 230/460V AC, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 1,701-1,800, Resilient Base, Voltage Compatibility 230V AC, 460V AC, Phase Three, Pump, Commercial Pumps; Industrial Pumps; Food and Beverage; Agricultural, CC Number CC010A, Continuous, 60 Hz, 2.8 A, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 7/8 in, 40 Degrees C, Ball, Motor Frame Material Steel, Keyed, CCW, Nominal Efficiency 86.5 Percent, Overall Length 15 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-M5 (UC-M5)
- POWERDRIVE QD Bushing, Series QT, 1-3/8" Bore (QT-1-3/8KW516)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, El (2062-10-6S)
- DYNABRADE Collet, M8x1.0 Female Thread, 51124 (51124)
- BALDOR-RELIANCE Pump Motor, 1/2 HP, 3450 rpm, 1-Phase, 60 Hz (JL1303A)
- BALDOR-RELIANCE Jet Pump AC Motor, 3 HP, 3450 rpm, 3PH (EJM3559)
- BALDOR-RELIANCE Baldor-Reliance Pump Motor, , 3 Phase, 5 HP, 208-230/460 V, 1800 RPM, 60 HZ, ODP, 184JM (EJMM3218T-G)
- BALDOR-RELIANCE Motor, 1.5HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1313A)
- BALDOR-RELIANCE Jet Pump AC Motor, 1 HP, 3450 rpm, 3-Phase (EJM3545)
- BALDOR-RELIANCE Motor, 2HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1317A)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NT1-36-56JB, GP, TEFC, REM-C, 1 PH, 56J, 115/208-230V, 1 HP (NTJ1-36-56JB)
- Baldor-Reliance Pump Motors