Shop All Water Well & Jet Pump Motors
Baldor-Reliance
Pump Motor, 1-1/2 HP, 1755 rpm
Mfr # VEJMM3154T
Zoro # G8053020
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Compatibility 230V AC, 460V AC
- Motor Frame Material Steel
- Duty Continuous
- Motor Design 3-Phase
- Motor Shaft Design Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEJMM3154T
- Zoro # G8053020
- UPC # 781568670804
- Country of Origin United States
- Category Water Well & Jet Pump Motors
Dimensions
Length Less Shaft | 11 7/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 15 7/16 in |
Description
Pump Motor, 1 1/2 hp, 1,770, 230/460V AC, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1,701-1,800, Resilient Base, Voltage Compatibility 230V AC, 460V AC, Phase Three, Pump, Commercial Pumps; Industrial Pumps; Food and Beverage; Agricultural, CC Number CC010A, Continuous, 60 Hz, 2.2 A, Rodent Screen, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 7/8 in, 40 Degrees C, Ball, Motor Frame Material Steel, Keyed, CCW, Nominal Efficiency 86.5 Percent, Overall Length 15 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Portable Gas Air Compressor, 9 gal., 6.5HP (6590HMK113-0001)
- FESTO Push-In L-Fitting QSML-1/8-4 (QSML-1/8-4)
- BANDO QD Bore 3/4 (.750), Sh 3/4 (SH 3/4)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1323A)
- BALDOR-RELIANCE Pump Motor, 1/2 HP, 3450 rpm, 1-Phase, 60 Hz (JL1303A)
- BALDOR-RELIANCE Jet Pump AC Motor, 1 HP, 3450 rpm, 3-Phase (EJM3545)
- BALDOR-RELIANCE Motor, 1.5HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1313A)
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- BALDOR-RELIANCE Jet Pump AC Motor, 3 HP, 3450 rpm, 3PH (EJM3559)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56C, ODP (5KCR48TN2142T)
- Baldor-Reliance Water Well & Jet Pump Motors