Shop All DC Permanent Magnet Motors
Baldor-Reliance
Permanent Magnet Motor, 1/2 HP, 1750 rpm
Mfr # CDPWD3330
Zoro # G8051797
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 7/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDPWD3330
- Zoro # G8051797
- UPC # 781568133835
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 3/16 in |
Overall Length | 19 5/16 in |
Length Less Shaft | 17 3/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 15/16 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, Voltage 180V DC, 9.5 A Full Load Amps, 56C Frame, Full Load Torque 72 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Shaft Dia. 7/8 in, Motor Bearings Ball, Shaft Length 2 3/16 in, Brush Type Carbon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L075 (150L075G)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6529)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NML5S)
- ELESA Oil level sight glass, HE.30 (HE.)
- BALDOR-RELIANCE Motor, 1/4 HP, 1750 rpm, 56C, TENV (CDP3310)
- BALDOR-RELIANCE Permanent Magnet Motor, 2 HP, 1750 rpm (CDP3585)
- BALDOR-RELIANCE Baldor-Reliance Motor CDP3440-V24, .75HP, 1800RPM, DC, 56C, 3424P, TEFC, F1 (CDP3440-V24)
- BALDOR-RELIANCE Baldor-Reliance Motor CD6202, 2HP, 1750RPM, DC, 184C, 3646D, TEFC, F1 (CD6202)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3445)
- BALDOR-RELIANCE Motor, 1/5 HP, 2500rpm, 56C, TENV F1 (CDP3335)
- DAYTON DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC (3XE20)
- Baldor-Reliance DC Permanent Magnet Motors