Shop All Close-Coupled Pump Motors
Baldor-Reliance
Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC
Mfr # EJMM3616T
Zoro # G7092535
product price: $1,442.43
/ea
Free Shipping & Returns
$1,442.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CC Number CC010A
- Phase Three
- Motor Shaft Rotation CCW
- Motor Application General Application
- Max. Ambient Temp. 40 Degrees C
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3616T
- Zoro # G7092535
- UPC # 781568661970
- Country of Origin United States
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 19 9/16 in |
Length Less Shaft | 15 15/16 in |
Shaft Length | 3 5/8 in |
Details
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 16.8/18.5/8.4 A, 184JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-belt Sheave, Narrow, 3V2.2 dia. x 1-JA (3V221)
- TIMKEN TIM-653, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 653 (653)
- COXREELS Bumper Stop, 1 1/2 in, Rubber (20216)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, OPSB (EJMM3311T)
- BALDOR-RELIANCE Motor, 15HP, 1765rpm, 3PH, 60 Hz, 254JM, OPSB (EJMM2513T)
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- BALDOR-RELIANCE Motor, 15HP 3520rpm, 3PH, 60Hz, 254JM, TEFC (EJMM2394T)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- MARATHON MOTORS Close-Coupled Pump Motor, 15 HP, 3525 rpm (215TTDBD6007)
- Baldor-Reliance Close-Coupled Pump Motors