Shop All Close-Coupled Pump Motors
Baldor-Reliance
Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB
Mfr # EJMM3219T
Zoro # G7061157
Free Shipping & Returns
$1,940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 7 1/2
- RPM Range 3,001-3,600
- Nameplate RPM 3,480
- Voltage 208V AC, 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3219T
- Zoro # G7061157
- UPC # 781568138397
- Country of Origin United States
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 16 1/2 in |
Length Less Shaft | 12 7/8 in |
Shaft Length | 3 5/8 in |
Shaft Dia. | 7/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,480, No. of Speeds 1, Voltage 208V AC, 230V AC, 460V AC, Full Load Amps 17.4/18.4/8.7 A, 184JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- BUYERS PRODUCTS 1 Inch Priority Flow Divider Valve 30 GPM (HFD100)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-3/8" (WE20H138)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (3/8 X 1/4 PTR-SS)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open (JML1406T)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, OPSB (EJMM3311T)
- BALDOR-RELIANCE Motor, 15HP, 1765rpm, 3PH, 60 Hz, 254JM, OPSB (EJMM2513T)
- BALDOR-RELIANCE Motor, 15HP, 1770rpm, 3PH, 60Hz, 215JM, OPSB (EJMM3314T)
- BALDOR-RELIANCE Motor, 10HP, 1725rpm, 1PH, 60Hz, 215JM, ODTF (JML1512T)
- CENTURY Close-Coupled Pump Motor (P121)
- Baldor-Reliance Close-Coupled Pump Motors