Shop All Capacitor Start AC Motors
Baldor-Reliance
Motor -.75HP, 3450RPM, 1PH, 60HZ, 56,3428LC, OPEN, F1
Mfr # ERL1306A
Zoro # G706591724
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design OPEN
- HP 0.75 HP
- Voltage 115/230V
- Frame 56
- Nameplate RPM 3450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ERL1306A
- Zoro # G706591724
- UPC # 781568798232
- Country of Origin United States
- Category Capacitor Start AC Motors
Details
Motor Enclosure Design | OPEN |
HP | 0.75 HP |
Voltage | 115/230V |
Frame | 56 |
Nameplate RPM | 3450 |
Motor Design | N |
Phase | Single |
Ins. Class | B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-5BP)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.90" OD (5V494)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 11 # of Teeth (60BS11H X 1)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 39'' - 5L390 (5L390)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (L3510T)
- BALDOR-RELIANCE Baldor-Reliance Motor L3351, .08HP, 1725RPM, 1PH, 60HZ, 42, 3310L, TEFC, F1 (L3351)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 1,725 Nameplate RPM (L1322TM)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11318)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403M)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (L3405)
- LEESON Motor, 0.33 HP General Purpose, 1 phase, 3600 RPM, 115/230 V, 71 Frame, TEFC (192252.00)
- Baldor-Reliance General Purpose AC Motors