Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213T, TEFC
Mfr # EHM3710T
Zoro # G7067560
product price: $1,244.82
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,244.82
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EHM3710T
- Zoro # G7067560
- UPC # 781568513309
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 15 5/8 in |
Overall Length | 19 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 19/2/9.5 A, 213T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6M)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M30-375-5)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (EM31108)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EM3154T)
- BALDOR-RELIANCE Motor, 1/2 HP, 3450 rpm, 3-Phase (M3460)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 575V AC Voltage, 1,765 Nameplate RPM (EM3714T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1 (EM2333T)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 230/460 V, 20 HP, 1765 RPM, 3 PH, 256T, TEFC (EM2334T-12)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182T-W22)
- Baldor-Reliance 3-Phase AC Motors