Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, TEFC
Mfr # EJMM3710T
Zoro # G7087276
product price: $1,849.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,849.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3710T
- Zoro # G7087276
- UPC # 781568394878
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 5/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 17 1/4 in |
Overall Length | 20 7/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 19/2/9.5 A, 213JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.95 in OD (363B)
- WESTWARD Grease Fitting Kit, Metric Tapered, PK50 (52NZ93)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- WECHEM Dry Silicon Spray, PK12 (A105)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3219T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3613T, 5HP, 3450RPM, 3PH, 60HZ, 184TC, 3630M, TEFC, F1 (CEM3613T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3710T)
- BALDOR-RELIANCE Baldor-Reliance .5HP 56C Frame 1800RPM 115/230V ODP, C-Face Rigid, Premium Efficiency (CEL11304)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 230/460 V, 75 HP, 1780 RPM, 3 PH, 365T, TEFC (EM4316T-12)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TSC-W22)
- Baldor-Reliance General Purpose AC Motors