Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, .75HP, 1750rpm, 1PH, 60Hz, 56, ODP
Mfr # EL11307
Zoro # G7093530
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 115V AC, 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EL11307
- Zoro # G7093530
- UPC # 781568735220
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 12 1/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 3/16 in |
Description
AC Induction Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 115V AC, 230V AC, Full Load Amps 3.05/3.35/6.1 A, 56 Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X062KW)
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (6L209)
- GATES G81801-0020, Nylon Protective Sleeve - Nylon Protective Sleeve (G81801-0020)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566338, Pressure Line, 10 micron, Outside-In (MF0058442)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2547T-5, 60HP, 1775RPM, 3PH, 60HZ, 364T, 4278M, OPSB, F1 (EM2547T-5)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3550T-5, 1.5 HP, 3500 RPM, 143T Frame, Foot Mount, TEFC, 575 Volts (EM3550T-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM2513T-8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor VNM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TENV, F1 (VNM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3455)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 254/6U Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (2N986)
- Baldor-Reliance 3-Phase AC Motors