Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 7.5HP, 1725rpm, 1PH, 60Hz, 215JM, Open
Mfr # JML1510T
Zoro # G7075498
product price: $2,396.80
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,396.80
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JML1510T
- Zoro # G7075498
- UPC # 781568114674
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 15 11/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 3 5/8 in |
Overall Length | 19 5/16 in |
Description
AC Induction Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230V AC, Full Load Amps 33/35.5 A, 215JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Restricted8MP-8FPX-R.062-BZ (RST1404-08-08-R.062)
- ENERPAC MS21020, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 3 Cylinders and 53 Attachments (MS21020)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- GATES Truflex V-Belts, 5L500 (5L500)
- BALDOR-RELIANCE 56YZ 3PH 1/2HP 850RPM 5/8IN 575V-AC AC MOTOR (35U658Q878G1 67007100)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3538, .5HP, 1735RPM, 3PH, 60HZ, 56C, 3513M, TEFC, F1 (VEM3538)
- BALDOR-RELIANCE Handling Motor, 3/4 HP, 1750 rpm, 3-Phase (VEUHM3542)
- BALDOR-RELIANCE Baldor VFSWDM3615T-E, Food Safe, IP69, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1 (VFSWDM3615T-E)
- BALDOR-RELIANCE Baldor-Reliance Motor ECTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0748M, TEAO, F1 (ECTM3774T)
- BALDOR-RELIANCE Motor, 1/2 HP, 1140 rpm, 3-Phase (M3539)
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (114638.00)
- Baldor-Reliance 3-Phase AC Motors