Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 7.5HP, 1160 rpm, 3PH, 60Hz, 254T, TEAO
Mfr # CTM2276T
Zoro # G7059556
product price: $2,167.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,167.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,101-1,200
- Voltage 208V AC, 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CTM2276T
- Zoro # G7059556
- UPC # 781568408186
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 18 3/16 in |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 22 3/16 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,160, No. of Speeds 1, Voltage 208V AC, 230V AC, 460V AC, Full Load Amps 10.90/21.8/24 A, 254T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZR03825-10-33-G)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 2 Bolt (101-1039)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CNM3454/35)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3711T-5, 10 HP, 3490 RPM, 215T Frame, Foot Mount, TEFC, 575 Volts (EM3711T-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 286T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM (EM4102T)
- BALDOR-RELIANCE Baldor CFSWDM23933T-E, Food Safe, IP69, 15HP, 1765RPM, 3PH, 60HZ, 254TC, 3956M, TEFC, F (CFSWDM23933T-E)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4106T-5, 20 HP, 3510 RPM, 256T Frame, Foot Mount, TEFC, 575 Volts (EM4106T-5)
- BALDOR-RELIANCE A 7.5 HP HP, 213TC Frame, 230/460V Voltage (CEM3710T-G)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- Baldor-Reliance 3-Phase AC Motors