Shop All Close-Coupled Pump Motors
Baldor-Reliance
Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open
Mfr # JML1409T
Zoro # G7033190
product price: $1,643.99
/ea
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 5
- RPM Range 3,001-3,600
- Nameplate RPM 3,500
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JML1409T
- Zoro # G7033190
- UPC # 781568114643
- Country of Origin United States
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 12 7/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 16 1/2 in |
Shaft Length | 3 5/8 in |
Description
AC Induction Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 230V AC, Full Load Amps 21/22.7 A, 184JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-25-11)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- NATIONAL Small Bore Inch Seal, 352541 (352541)
- INGERSOLL-RAND Maintenance Kit, For 20-30 HP Compressor (38462750)
- BALDOR-RELIANCE Motor, 10HP, 1725rpm, 1PH, 60Hz, 215JM, ODTF (JML1512T)
- BALDOR-RELIANCE Motor, 15HP 3520rpm, 3PH, 60Hz, 254JM, TEFC (EJMM2394T)
- BALDOR-RELIANCE Motor, 15HP, 1765rpm, 3PH, 60 Hz, 254JM, OPSB (EJMM2513T)
- BALDOR-RELIANCE Motor, 15HP, 3500rpm, 3PH, 60Hz, 215JM, TEFC (EJMM3713T)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 1-1/2 HP (145TTDR6034)
- Baldor-Reliance Pump Motors