Shop All Close-Coupled Pump Motors
Baldor-Reliance
Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB
Mfr # JML1508T
Zoro # G7063570
product price: $1,910.99
/ea
Free Shipping & Returns
$1,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 5
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JML1508T
- Zoro # G7063570
- UPC # 781568114650
- Country of Origin United States
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 3 5/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 14 9/16 in |
Overall Length | 18 3/16 in |
Description
AC Induction Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, Full Load Amps 27 A, 213JM Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO FHP V Belt, 3L350 (3L350)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) (234259)
- SPEEDAIRE Kit, Intercooler w/Fittings, R15 (Z9140)
- ALEMITE Coupler, Button Head, PullOn, 1/8-27NPTF (A42030A)
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open (JML1406T)
- BALDOR-RELIANCE Motor, 15HP, 1765rpm, 3PH, 60 Hz, 254JM, OPSB (EJMM2513T)
- BALDOR-RELIANCE Motor, 10HP, 1725rpm, 1PH, 60Hz, 215JM, ODTF (JML1512T)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE7.5-36-184JM, TEFC, Rigid-C, 3 PH, 184JM, 7.5 HP, 3600 RPM (PEWWE7.5-36-184JM)
- Baldor-Reliance Close-Coupled Pump Motors