Shop All Capacitor Start AC Motors
Baldor-Reliance
Motor -.5HP, 1725RPM, 1PH, 60HZ, 56,3418L, OPEN, F1, N
Mfr # RL1304A
Zoro # G506591696
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design OPEN
- HP 0.5 HP
- Voltage 115/230V
- Frame 56
- Nameplate RPM 1725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # RL1304A
- Zoro # G506591696
- UPC # 781568120675
- Country of Origin United States
- Category Capacitor Start AC Motors
Details
Motor Enclosure Design | OPEN |
HP | 0.5 HP |
Voltage | 115/230V |
Frame | 56 |
Nameplate RPM | 1725 |
Motor Design | N |
Phase | Single |
Ins. Class | B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 4/B90 93Inch Outside Length, 4 Ribs (4RB90)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- ARO Regulator, 1/4"Air Inlet, , 86 scfm (R37221-600-MC)
- TB WOODS QT PowerChain II, 8MPC-45S-36-2012 (8MPC45S36)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182TC Frame, 3450 Nameplate RPM (VL3606T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame, 3,450 Nameplate RPM (CL3515T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409M)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (L3408)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (L1318T)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (1K077)
- Baldor-Reliance General Purpose AC Motors