Shop All Close-Coupled Pump Motors
Baldor-Reliance
Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, TEFC
Mfr # JML3606T
Zoro # G7046210
product price: $1,173.12
/ea
Free Shipping & Returns
$1,173.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 3
- RPM Range 3,001-3,600
- Nameplate RPM 3,450
- Voltage 115V AC, 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JML3606T
- Zoro # G7046210
- UPC # 781568145500
- Country of Origin United States
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 3 5/8 in |
Length Less Shaft | 14 7/16 in |
Overall Length | 18 1/16 in |
Shaft Dia. | 7/8 in |
Description
AC Induction Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 230V AC, Full Load Amps 14.5/15/29 A, 182JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ball Seat Hose Barb, 3/8 x 5/16 in, Female NPSM x Hose Barb, Brass, Domestic (1240506K)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK01)
- STEELMAN 30-Foot Long Rubber 3/8" ID Air Hose with 3/8" NPT Brass Fittings (98459-IND)
- WILKERSON Bowl (GRP-95-089)
- BALDOR-RELIANCE Motor, 15HP 3520rpm, 3PH, 60Hz, 254JM, TEFC (EJMM2394T)
- BALDOR-RELIANCE Motor, 15HP, 3500rpm, 3PH, 60Hz, 215JM, TEFC (EJMM3713T)
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, OPSB (EJMM3311T)
- BALDOR-RELIANCE Motor, 15HP, 1765rpm, 3PH, 60 Hz, 254JM, OPSB (EJMM2513T)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- MARATHON MOTORS CC Pump Motor, 3-Phase, 7-1/2 HP, 3450 rpm (184TTDBD6012)
- Baldor-Reliance Pump Motors