Shop All Close-Coupled Pump Motors
Baldor-Reliance
Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open
Mfr # JML1406T
Zoro # G7074335
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 3
- RPM Range 3,001-3,600
- Nameplate RPM 3,450
- Voltage 115V AC, 208V AC, 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JML1406T
- Zoro # G7074335
- UPC # 781568114629
- Country of Origin United States
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 3 5/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 12 7/8 in |
Overall Length | 16 1/2 in |
Description
AC Induction Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 208V AC, 230V AC, Full Load Amps 14/14.7/28 A, 182JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 30 # of Teeth (60BS30H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth (35BS20H X 5/8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3537)
- SPEEDAIRE Muffler, Reclassifier (4ZL96)
- BALDOR-RELIANCE Motor, 10HP, 1725rpm, 1PH, 60Hz, 215JM, ODTF (JML1512T)
- BALDOR-RELIANCE Motor, 25HP, 3515rpm, 3PH, 60Hz, 256JM, OPSB (EJMM2516T)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- BALDOR-RELIANCE Motor, 15HP, 3500rpm, 3PH, 60Hz, 215JM, TEFC (EJMM3713T)
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- Baldor-Reliance Pump Motors