Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 3HP, 1725rpm, 1PH, 60Hz, 184TC, TEFC
Mfr # CL3619TM
Zoro # G7152050
product price: $1,533.99
/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 208V AC, 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CL3619TM
- Zoro # G7152050
- UPC # 781568112441
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 13 15/16 in |
Shaft Length | 2 5/8 in |
Overall Length | 16 9/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208V AC, 230V AC, Full Load Amps 13.2/13.8 A, 184TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Face Seal (FS2408-10)
- FESTO Standards-Based Cylinder DSNU-25-15-PPV-A (DSNU-25-15-PPV-A)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 170in PL, T340 (1700H200)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-09 (600-5MGT-09)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VEL11307)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2332T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4110T, 40HP, 1775RPM, 3PH, 60HZ, 324TC, 1260M, TEFC, F (CEM4110T)
- BALDOR-RELIANCE Baldor VFSWDNM3611T-E, Food Safe, IP69, 3HP, 1750RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1 (VFSWDNM3611T-E)
- WEG WEG - 20036ET3E447TS-W22, 200 HP, 3600 RPM, TEFC, 445/7TS FRAME, 230/460 VOLTS (20036ET3E447TS-W22)
- Baldor-Reliance 3-Phase AC Motors