Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 3/4 HP, 1730 rpm, 3-Phase
Mfr # VEM31112
Zoro # G8053066
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM31112
- Zoro # G8053066
- UPC # 781568764039
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 5/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 1/4 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 1.14/2.28/2.4 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable, Motor Mounting Position Vertical, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 1-1/8 dia, Setscrew (SB206-18)
- CONTINENTAL 3" ID x 100 ft PVC Discharge & Suction Hose GN (20013219)
- TOMPKINS Hydraulic Fitting-Steel24MORFS-24FORFSX-04FP-GP (GPFF2406-24-24-04FP)
- NTN NTN 6203LL, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LL (6203LL)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3546, 1HP, 1765RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1, N (VEM3546)
- BALDOR-RELIANCE 56YZ 3PH 1/2HP 850RPM 5/8IN 575V-AC AC MOTOR (35U658Q878G1 67007100)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM3311T-8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 215TC Frame, 230V AC, 460V AC Voltage, 3,500 Nameplate RPM (CEM3713T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2333T-8, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1 (EM2333T-8)
- BALDOR-RELIANCE Baldor-Reliance 50 Hertz Motor, KM3454-57, 3 PH, 0.25 IP44 HP, 1425 RPM, 230/400 V, TEFC, 56C Frame (KM3454-57)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (CEM3714T)
- Baldor-Reliance General Purpose AC Motors