Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 3 HP, 3450 rpm, 3-Phase
Mfr # VEM3559T
Zoro # G8053136
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
- Frame 145TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM3559T
- Zoro # G8053136
- UPC # 781568820643
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 12 3/16 in |
Overall Length | 14 3/16 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.6/7.2/7.9 A, 145TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable, Motor Mounting Position Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- ELESA Breather caps, SFP.57-3/4 NPT+F (SFP. (inch sizes))
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- FESTO Quick 1/8In Npt Exhaust Valve (4616 SEU-1/8)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4106T-5, 20 HP, 3510 RPM, 256T Frame, Foot Mount, TEFC, 575 Volts (EM4106T-5)
- BALDOR-RELIANCE Handling Motor, 3/4 HP, 1750 rpm, 3-Phase (VEUHM3542)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 3-Phase (KM3457)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EHM3313T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 100 HP, 404T Frame, 230V AC, 460V AC Voltage, 1,780 Nameplate RPM (EM2555T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEFC, F1 (VEM3661T-5)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6520)
- Baldor-Reliance 3-Phase AC Motors