Shop All Close-Coupled Pump Motors
Baldor-Reliance
Motor, 25HP, 3515rpm, 3PH, 60Hz, 256JM, OPSB
Mfr # EJMM2516T
Zoro # G7067256
product price: $3,728.80
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,728.80
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 25
- RPM Range 3,001-3,600
- Nameplate RPM 3,515
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM2516T
- Zoro # G7067256
- UPC # 781568138151
- Country of Origin United States
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 18 9/16 in |
Overall Length | 23 3/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,515, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 28/56/62 A, 256JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x5/8)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX 90 (6901-08-08)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 2 in ID x 2.622 in OD x 0.313 in W, Nitrile Lip (19762)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, SS (1L683)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open (JML1406T)
- BALDOR-RELIANCE Motor, 15HP, 3500rpm, 3PH, 60Hz, 215JM, TEFC (EJMM3713T)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, OPSB (EJMM3311T)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- Baldor-Reliance Close-Coupled Pump Motors