Shop All Capacitor Start AC Motors
Baldor-Reliance
Motor -1HP/1725RPM/1PH/OPEN/NEMA 56/56H
Mfr # RL1310A277
Zoro # G306591711
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design OPEN
- HP 1 HP
- Voltage 277V
- Frame 56/56H
- Nameplate RPM 1725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # RL1310A277
- Zoro # G306591711
- UPC # 781568308332
- Country of Origin United States
- Category Capacitor Start AC Motors
Details
Motor Enclosure Design | OPEN |
HP | 1 HP |
Voltage | 277V |
Frame | 56/56H |
Nameplate RPM | 1725 |
Motor Design | L |
Phase | Single |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6022-2NSC3 (6022-2NSC3)
- FESTO Round Cylinder DSNU-40-80-P-A (DSNU-40-80-P-A)
- GATES Preventive Maintenance Tools, 165 LB TENSION TESTER (165 LB TENSION TESTER)
- CAMOZZI Flow-Control Valve (RFU 483-1/8)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,725 Nameplate RPM (L1405T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3501)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143TC Frame, 1,725 Nameplate RPM (VL3510T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1725 Nameplate RPM (L1430T)
- BALDOR-RELIANCE Baldor-Reliance Motor L1430T, 5HP, 1725RPM, 1PH, 60HZ, 184T, 3634LC, ODTF, F1 (L1430T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510)
- BALDOR-RELIANCE Baldor-Reliance Motor L1177T, 15HP, 1760RPM, 1PH, 60HZ, 254T, 0956LC, TEFC, F (L1177T)
- Baldor-Reliance Capacitor Start AC Motors