Shop All Capacitor Start AC Motors
Baldor-Reliance
Motor -1HP, 1725RPM, 1PH, 60HZ, 56H, 3520L, OPEN, F1, N
Mfr # RL1310A
Zoro # G506591702
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design OPEN
- HP 1 HP
- Voltage 115/230V
- Frame 56H
- Nameplate RPM 1725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # RL1310A
- Zoro # G506591702
- UPC # 781568120736
- Country of Origin United States
- Category Capacitor Start AC Motors
Details
Motor Enclosure Design | OPEN |
HP | 1 HP |
Voltage | 115/230V |
Frame | 56H |
Nameplate RPM | 1725 |
Motor Design | N |
Ins. Class | F |
Phase | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6211, RadialDeep Groove Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (6211)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- FESTO Plug Socket SD-SUB-D-BU15 (SD-SUB-D-BU15)
- OATEY Steel Flange Ring (42775)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 213T Frame, 1725 Nameplate RPM (L1508T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11319)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (CL3405)
- BALDOR-RELIANCE Baldor-Reliance Motor L3503-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3420L, TEFC (L3503-50)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11301)
- BALDOR-RELIANCE Baldor-Reliance Motor VL3510-50, 1HP, 1425RPM, 1PH, 50HZ, 56C, 3532L, TEFC, F1, N (VL3510-50)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- Baldor-Reliance General Purpose AC Motors