Shop All Close-Coupled Pump Motors
Baldor-Reliance
Motor, 15HP 3520rpm, 3PH, 60Hz, 254JM, TEFC
Mfr # EJMM2394T
Zoro # G7167441
product price: $3,351.20
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,351.20
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 3,001-3,600
- Nameplate RPM 3,520
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM2394T
- Zoro # G7167441
- UPC # 781568394786
- Country of Origin United States
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 1/4 in |
Overall Length | 25 3/8 in |
Length Less Shaft | 20 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 17.5/35/38 A, 254JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DPSR01.00)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (SCJT 1)
- CLIMAX METAL PRODUCTS 1/2" ID 2 Ss@90 Set Screw Collar, Stl, Bo (C-050-2H @ 90)
- FESTO Shock Absorber DYEF-M12-Y1F (DYEF-M12-Y1F)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, OPSB (EJMM3311T)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open (JML1406T)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- BALDOR-RELIANCE Motor, 15HP, 1765rpm, 3PH, 60 Hz, 254JM, OPSB (EJMM2513T)
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- MARATHON MOTORS Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y (5KH32DN5597X)
- Baldor-Reliance Close-Coupled Pump Motors