Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 1.5HP, 1165RPM, 3PH, 60HZ, 182T
Mfr # EM3607T-G
Zoro # G108538884
original price:
$1,803.61
24% off
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM3607T-G
- Zoro # G108538884
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 16 9/16 in |
Shaft Length | 3 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.4 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation Reversible, Motor Mounting Type Rigid Base, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-012)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D38B05GV, Pressure Line, 5 micron (ZX-D38B05GV)
- PT COUPLING 2" Id Punch-Lok Clamps, 3/8" Wide, 100PK (P100316)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254TC Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM (CEM2394T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3157T, 2HP, 1725RPM, 3PH, 60HZ, 145JM, 3532M, OPEN, F1 (VEJMM3157T)
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase (CEWDM3554T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326TC, 1266M, TEFC, F (CEM4115T)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3768T, 5HP, 1155RPM, 3PH, 60HZ, 215T, 0736M, TEAO, F1 (CTM3768T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184TC Frame, 208-230/460V AC Voltage, 3450 Nameplate RPM (CEM3616T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (182TTDBD6026)
- Baldor-Reliance General Purpose AC Motors