Shop All DC Permanent Magnet Motors
Baldor-Reliance
Motor, 1/4 HP, 1750 rpm, 56C, TENV
Mfr # CDP3310
Zoro # G7088299
original price:
$779.07
4% off
new price: $741.98
/ea
Free Shipping & Returns
$741.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4
- Voltage 90V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDP3310
- Zoro # G7088299
- UPC # 781568124390
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 12 1/4 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 10 3/8 in |
Description
DC Permanent Magnet Motor and Tachometer, Motor Design DC, 1/4 HP, Nameplate RPM 1,750, Voltage 90V DC, 2.5 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Auto Sockets, 210 Series, 1/4" (210-1513)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (64252)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6309LLBC3/L627)
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-300)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3455)
- BALDOR-RELIANCE Baldor-Reliance Motor VP3326D, .37/.5HP, 1750RPM, DC, D71D, 3336P, TENV, F2 (VP3326D)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDPWD3330)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3326)
- BALDOR-RELIANCE Permanent Magnet Motor, 3/4 HP, 1750 rpm (CDP3440)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3445)
- LEESON DC Permanent Magnet Motor, 20.0A, 24VDC (108051.00)
- Baldor-Reliance DC Permanent Magnet Motors