Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 1/4 HP, 1725 rpm, 3-Phase
Mfr # KM3454
Zoro # G8052479
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1/4
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # KM3454
- Zoro # G8052479
- UPC # 781568109472
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 1/2 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 3/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,735, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 0.60/1.1/1.2 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable, Motor Mounting Position Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- TRIM Cutting and Grinding Fluid, 5 gal. (C276/5)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J06)
- BALDOR-RELIANCE Baldor-Reliance Motor CM3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1 (CM3542-5)
- BALDOR-RELIANCE Baldor-Reliance Motor NM3538, .5HP, 1725RPM, 3PH, 60HZ, 56, 3420M, TENV, F1 (NM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3556)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546)
- BALDOR-RELIANCE Baldor-Reliance Motor CM3538-5, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1 (CM3538-5)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- Baldor-Reliance 3-Phase AC Motors