Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 1/3 HP, 1750rpm, 56C, TENV F1
Mfr # CDP3320
Zoro # G7138026
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Nonventilated
- Motor Mounting Type Rigid Base
- HP 0.33
- RPM Range 1,701-1,800
- Voltage 90V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDP3320
- Zoro # G7138026
- UPC # 781568124406
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 5/16 in |
Overall Length | 13 3/16 in |
Description
DC Motor, Motor Design DC, 0.33 HP, Nameplate RPM 1,750, Voltage 90V DC, 3.2A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Sealed, Shaft Length 1 7/8 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE T Fitting, 1/4In, PK20 (49436)
- DAYTON B170 V-Belt, 173" Outside Length, 21/32" Top Width, 1 Ribs (13V807)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 32mm (L11032MM)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EFM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4110T, 40HP, 1775RPM, 3PH, 60HZ, 324TC, 1260M, TEFC, F (CEM4110T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3311T)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (VWDM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3661T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- LEESON 3-Phase Washdown Brake Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (116466.00)
- Baldor-Reliance General Purpose AC Motors