Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 10HP, 1770rpm, 3PH, 60Hz, 215JM, OPSB
Mfr # EJMM3313T
Zoro # G7133071
product price: $1,759.62
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,759.62
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3313T
- Zoro # G7133071
- UPC # 781568138458
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 5/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 15 11/16 in |
Overall Length | 19 5/16 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 12.5/25/26 A, 215JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0606)
- FOSTER Steel Socket, 1/4\u0022x1/4\u0022FPT (H2S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3582T)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VM3538-5)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 1-Phase (KL3405)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2276T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3554T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3660T-8, 3HP, 3500RPM, 3PH, 60HZ, 182T, 0628M, TEFC, F1 (EM3660T-8)
- MARATHON MOTORS 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (365TTDBD6060)
- Baldor-Reliance 3-Phase AC Motors