Shop All Close-Coupled Pump Motors
Baldor-Reliance
Motor, 10HP, 1725rpm, 1PH, 60Hz, 215JM, ODTF
Mfr # JML1512T
Zoro # G7056187
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,966.40
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 10
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # JML1512T
- Zoro # G7056187
- UPC # 781568204740
- Country of Origin United States
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 17 5/16 in |
Overall Length | 20 15/16 in |
Shaft Length | 3 5/8 in |
Shaft Dia. | 7/8 in |
Description
AC Induction Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, Full Load Amps 41/45 A, 215JM Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU45)
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase (CEWDM3554T)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 6 In (K2G10-12V-BR-06)
- FAFNIR Wide Inner Ring Insert Bearings, #G1203KRRB (G1203KRRB)
- BALDOR-RELIANCE Motor, 15HP, 3500rpm, 3PH, 60Hz, 215JM, TEFC (EJMM3713T)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open (JML1406T)
- BALDOR-RELIANCE Motor, 15HP, 1770rpm, 3PH, 60Hz, 215JM, OPSB (EJMM3314T)
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- BALDOR-RELIANCE Motor, 15HP, 1765rpm, 3PH, 60 Hz, 254JM, OPSB (EJMM2513T)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE3-36-182JM, TEFC, Rigid-C, 3 PH, 182JM, 3 HP, 3600 RPM (PEWWE3-36-182JM)
- Baldor-Reliance Close-Coupled Pump Motors