Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 100HP, 1785RPM, 3PH, 60HZ, 405TS
Mfr # EM4400TS
Zoro # G508538897
product price: $18,189.99
/ea
Item requires special delivery charges. A $1,015.00 per item surcharge will be applied.
$18,189.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4400TS
- Zoro # G508538897
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Shaft Length | 4 15/16 in |
Length Less Shaft | 30 1/4 in |
Overall Length | 35 1/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 112.0 A, 405TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation Reversible, Motor Mounting Type Rigid Base, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Intake Filter (DC9178118)
- SPEEDAIRE Bushing Permanent (TTC410007G)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 (6006/C3)
- LUBESITE Feeder, Grease, 6 Oz (260)
- BALDOR-RELIANCE Motor, 1-1/ HP, 1760 rpm, 3-Phase (VEM31154)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CEM3157T)
- BALDOR-RELIANCE A 40 HP HP, 324T Frame, 460V Voltage (ECP4110T-4)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (CEM2334T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- BALDOR-RELIANCE Motor, 1/2 HP, 3450 rpm, 3-Phase (M3460)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage (31TU26)
- Baldor-Reliance General Purpose AC Motors