Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 1-1/ HP, 1760 rpm, 3-Phase
Mfr # VEM31154
Zoro # G8053057
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
- Frame 56C
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM31154
- Zoro # G8053057
- UPC # 781568764053
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 11 5/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 13 1/4 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 2.2/4.4/4.5 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable, Motor Mounting Position Vertical, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (288-371)
- CARLISLE R3VX800-3 Power-Wedge Cog-Band (R3VX800-3)
- DYNABRADE Shroud (13442)
- TRI-FLOW Lubricant, Non-Aerosol, 18 Oz. (TF29200)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (VEM31116)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213TC Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (CEM3704T)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213T, TEFC (EHM3710T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3313T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (CEM3709T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3610T, 3HP, 3500RPM, 3PH, 60HZ, 182T, 3624M, TEFC, F1 (EM3610T)
- MARATHON 1.5 Hp General Purpose Farm Duty Motor, 1 Phase, 1800 Rpm (C1909)
- Baldor-Reliance General Purpose AC Motors