Shop All 3-Phase AC Motors
Baldor-Reliance
HVAC AC Motor, 2 HP, 1750 rpm, 3-Phase
Mfr # EHM3157T
Zoro # G8052007
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EHM3157T
- Zoro # G8052007
- UPC # 781568424766
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 2 3/8 in |
Body Dia. | 6 5/8 in |
Length Less Shaft | 9 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 12 1/8 in |
Description
HVAC AC Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 2 HP, 1,760 Nameplate RPM, Voltage 230/460V AC, 2.8 A Full Load Amps, 60 Hz Hz, Three Phase, 145T Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class F, Duty Continuous, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection None, Motor Shaft Rotation CCW, Length Less Shaft 9 7/8 in, Overall Length 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT66P-012-D)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm , PK 25 (H615-25K)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (PHN4-4M)
- BALDOR-RELIANCE Baldor-Reliance Motor JL3503A, .5HP, 3450RPM, 1PH, 60HZ, 56J, 3420L, TEFC, F1 (JL3503A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3309T)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 1 HP, 56 Frame, 115V AC, 230V AC Voltage (EL11310)
- BALDOR-RELIANCE B 5 HP HP, 184TC Frame, 230/460V Voltage, 1755 Nameplate RPM (CEM3615T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3157TA)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 1-Phase (KL3405)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4104T-5, 30 HP, 1770 RPM, 286T Frame, C-Face Mount, TEFC, 575 Volts (EM4104T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (CEM3660T)
- Baldor-Reliance General Purpose AC Motors